Blind hole cover LDPE black 15x18,5 S=1

  • ERIKS:12730515
Image 1
Image 2
Image 1
Image 2
Blind lockcover of LDPE (polyethylene) round with clamping seat. Colour: black.
Save to list

€0.90/ pieceexcl. VAT

€1.09incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
LDPE
d
15 mm
D
18.5 mm
S
1 mm
Colour
Black
Material specification
Polyethylene