Blind hole cover LDPE black 12x16 S=1,5

  • ERIKS:12730514
Image 1
Image 2
Image 1
Image 2
Blind lockcover of LDPE (polyethylene) round with clamping seat. Colour: black.
Save to list

€0.80/ pieceexcl. VAT

€0.97incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
LDPE
d
12 mm
D
16 mm
S
1.5 mm
Colour
Black
Material specification
Polyethylene