Bevel gears straight toothed module 3.5 R1:2 Z=16/32

  • ERIKS:13246921
Image 1
Save to list

€100.80/ pieceexcl. VAT

€121.97incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3,5
Gear Ratio
1:2
Module
3.5
Number of teeth
16/32
Pressure angle
20 °
Material
C45 (steel)
A
33.5 / 40 mm
D1
15 / 20 mm
De
62.3 / 115.1 mm
Dm
72.3 / 57.7 mm
Dp
56 / 112 mm
L
30.5 / 35 mm
Dn
48 / 70 mm