Bend 90° long galvanized 3 2x male thread 2"

  • ERIKS:12772199
Image 1
Save to list

€47.35/ pieceexcl. VAT

€57.29incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€55.70

-

10+

€47.35

15.00%

25+

€41.78

25.00%

50+

€38.99

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Shape
Elbow 90°
Material
Cast iron
Surface protection
Hot dip galvanized