€78.00/ pieceexcl. VAT
€94.38incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €78.00 | - |
10+ | €66.30 | 15.00% |
25+ | €58.50 | 25.00% |
50+ | €54.60 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Bend |
Material | Cast iron |
Surface protection | Galvanized |
Nominal inner diameter | 2.1/2" |
Connection | Internal thread (BSPP) |
Angle of bow | 90 ° |