
€56.60/ pieceexcl. VAT
€68.49incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.60 | - |
10+ | €48.11 | 15.00% |
25+ | €42.45 | 25.00% |
50+ | €39.62 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Bend |
Material | Cast iron |
Surface protection | Galvanized |
Nominal inner diameter | 2.1/2" |
Connection | Internal thread (BSPP) |
Angle of bow | 45 ° |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 120 °C |