€89.30/ pieceexcl. VAT
€108.05incl. VAT
Estimated delivery date - 04/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €89.30 | - |
10+ | €80.37 | 10.00% |
25+ | €71.44 | 20.00% |
50+ | €62.51 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Double nipple |
Material | Brass |
Nominal inner diameter | 3" |
Nominal inner diameter 2 | 2.1/2" |
Connection | External thread (BSPP) |