
€39.30/ pieceexcl. VAT
€47.55incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.30 | - |
10+ | €35.37 | 10.00% |
25+ | €31.44 | 20.00% |
50+ | €27.51 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Brass |
Norm | KIWA Certified |
Type | 156 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1.1/4" |
Connection termination 2 | Outer thread gas cylindrical (BSPP) |
Connection termination size 2 | 3/4" |