Ballgrip smooth Duroplast black ø50-M16

  • ERIKS:12731329
Image 1
Ballgrip Duroplast black with inner thread. Colour: black.
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 11/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Phenoplast
Thread diameter (M..)
16
Thread Size
M16
Model
Smooth with internal thread
Diameter
50 mm
Colour
Black