



€239.20/ pieceexcl. VAT
€289.43incl. VAT
23 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1942M |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Epoxy coating (external) |
Nominal inner diameter | DN32 |
Connection | Flange |
Pressure rating | PN16 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 14 |
Face to Face length | 130 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F04 |
Bore | Full bore |
Material ball | CW614N chromed |
Seat material | PTFE/Graphite |
Spindle material | Brass |
Primary spindle seal material | PTFE |
Secondary spindle seal material | NBR |
Tertiary spindle seal material | NBR |
Body seal | NBR |
Actuator material | Steel |
DN | DN32 |
d | 32 mm |
L | 130 mm |
H | 101 mm |
M | 170 mm |
Weight | 5.8 kg |