Ball Ø30mm CR 70 black 19 gram

  • ERIKS:12213404
Image 1
Solid valve ball of rubber without metal core for sealing valves and pumps, pipes and heating systems. Production tolerance according DIN ISO 3302-1 KL. M3 C.
Save to list

€10.40/ pieceexcl. VAT

€12.58incl. VAT

Estimated delivery date - 27/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
CR
Diameter
30 mm
Weight
17 g
Colour
Black
Hardness
70