



€2,240.00/ pieceexcl. VAT
€2,710.40incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | T650 |
View | Differential pressure |
Connection | Bluetooth® |
Max. pressure | 10 bar |
System temperature | from -5 to 90 °C |
Max. system pressure | 12 bar |
Level of protection (IP value) | IP65 |
Including battery-pack | Yes |
With data logging | No |