Aseptic welding nut flange DIN 11864-2 NF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 50,8x1,65 - 2"

  • ERIKS:12949823
Image 1
Save to list

€56.79/ pieceexcl. VAT

€68.72incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€56.79

-

3+

€50.48

11.11%

7+

€44.17

22.22%

21+

€37.86

33.33%

51+

€34.71

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
2"
Type
NF-A-IMP
Diameter, hose connector
50.8 mm
Wall thickness
1.65 mm
Norm
DIN 11864-2