Aseptic welding nut flange DIN 11864-2 NF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 25,4x1,65 - 1"

  • ERIKS:12949821
Image 1
Save to list

€45.18/ pieceexcl. VAT

€54.67incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€45.18

-

3+

€40.16

11.11%

7+

€35.14

22.22%

21+

€30.12

33.33%

51+

€27.61

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
1"
Type
NF-A-IMP
Diameter, hose connector
25.4 mm
Wall thickness
1.65 mm
Norm
DIN 11864-2