Aseptic welding nut flange DIN 11864-2 NF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 19,05x1,65 - 3/4"

  • ERIKS:12949820
Image 1
Save to list

€69.30/ pieceexcl. VAT

€83.85incl. VAT

Estimated delivery date - 20/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€69.30

-

3+

€61.60

11.11%

7+

€53.90

22.22%

21+

€46.20

33.33%

51+

€42.35

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
3/4"
Type
NF-A-IMP
Diameter, hose connector
19.05 mm
Wall thickness
1.65 mm
Norm
DIN 11864-2