Aseptic welding nut flange DIN 11864-2 NF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 101,6x2,11 - 4"

  • ERIKS:12949826
Image 1
Save to list

€156.15/ pieceexcl. VAT

€188.94incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€156.15

-

3+

€138.80

11.11%

7+

€121.45

22.22%

21+

€104.10

33.33%

51+

€95.43

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
4"
Type
NF-A-IMP
Diameter, hose connector
101.6 mm
Wall thickness
2.11 mm
Norm
DIN 11864-2