Aseptic welding nut flange DIN 11864-2 NF (Form A) Reihe B (ISO 1127) for pipe 88,9x2,3

  • ERIKS:12949817
Image 1
Save to list

€231.30/ pieceexcl. VAT

€279.87incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€231.30

-

3+

€205.60

11.11%

7+

€179.90

22.22%

21+

€154.20

33.33%

51+

€141.35

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
88.9mm
Type
NF-A-ISO
Diameter, hose connector
88.9 mm
Wall thickness
2.3 mm
Norm
DIN 11864-2