Aseptic welding nut flange DIN 11864-2 NF (Form A) Reihe B (ISO 1127) for pipe 60,3x2

  • ERIKS:12949815
Image 1
Save to list

€126.45/ pieceexcl. VAT

€153.00incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€126.45

-

3+

€112.40

11.11%

7+

€98.35

22.22%

21+

€84.30

33.33%

51+

€77.28

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
60.3mm
Type
NF-A-ISO
Diameter, hose connector
60.3 mm
Wall thickness
2 mm
Norm
DIN 11864-2