Aseptic welding nut flange DIN 11864-2 NF (Form A) Reihe B (ISO 1127) for pipe 48,3x2

  • ERIKS:12949814
Image 1
Save to list

€98.10/ pieceexcl. VAT

€118.70incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€98.10

-

3+

€87.20

11.11%

7+

€76.30

22.22%

21+

€65.40

33.33%

51+

€59.95

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
48.3mm
Type
NF-A-ISO
Diameter, hose connector
48.3 mm
Wall thickness
2 mm
Norm
DIN 11864-2