Aseptic welding nut flange DIN 11864-2 NF (Form A) Reihe B (ISO 1127) for pipe 26,9x1,6

  • ERIKS:12949811
Image 1
Save to list

€79.83/ pieceexcl. VAT

€96.59incl. VAT

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€79.83

-

3+

€70.96

11.11%

7+

€62.09

22.22%

21+

€53.22

33.33%

51+

€48.79

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
26.9mm
Type
NF-A-ISO
Diameter, hose connector
26.9 mm
Wall thickness
1.6 mm
Norm
DIN 11864-2