Aseptic welding nut flange DIN 11864-2 NF (Form A) Reihe B (ISO 1127) for pipe 21,3x1,6

  • ERIKS:12949810
Image 1
Save to list

€77.58/ pieceexcl. VAT

€93.87incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€77.58

-

3+

€68.96

11.11%

7+

€60.34

22.22%

21+

€51.72

33.33%

51+

€47.41

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
21.3mm
Type
NF-A-ISO
Diameter, hose connector
21.3 mm
Wall thickness
1.6 mm
Norm
DIN 11864-2