Aseptic welding nut flange DIN 11864-2 NF (Form A) Reihe B (ISO 1127) for pipe 17,2x1,6

  • ERIKS:12949809
Image 1
Save to list

€76.50/ pieceexcl. VAT

€92.57incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€76.50

-

3+

€68.00

11.11%

7+

€59.50

22.22%

21+

€51.00

33.33%

51+

€46.75

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
17.2mm
Type
NF-A-ISO
Diameter, hose connector
17.2 mm
Wall thickness
1.6 mm
Norm
DIN 11864-2