Aseptic welding nut flange DIN 11864-2 NF (Form A) Reihe B (ISO 1127) for pipe 114,3x2,3

  • ERIKS:12949818
Image 1
Save to list

€289.35/ pieceexcl. VAT

€350.11incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€289.35

-

3+

€257.20

11.11%

7+

€225.05

22.22%

21+

€192.90

33.33%

51+

€176.83

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
114.3mm
Type
NF-A-ISO
Diameter, hose connector
114.3 mm
Wall thickness
2.3 mm
Norm
DIN 11864-2