Aseptic welding nut flange DIN 11864-2 NF (Form A) Reihe A (DIN 11866) for pipe 85x2 - DN80

  • ERIKS:12949807
Image 1
Save to list

€144.45/ pieceexcl. VAT

€174.78incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€144.45

-

3+

€128.40

11.11%

7+

€112.35

22.22%

21+

€96.30

33.33%

51+

€88.28

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
DN80
Type
NF-A-DIN R2
Diameter, hose connector
85 mm
Wall thickness
2 mm
Norm
DIN 11864-2