Aseptic welding nut flange DIN 11864-2 NF (Form A) Reihe A (DIN 11866) for pipe 53x1,5 - DN50

  • ERIKS:12949805
Image 1
Save to list

€55.80/ pieceexcl. VAT

€67.52incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€55.80

-

3+

€49.60

11.11%

7+

€43.40

22.22%

21+

€37.20

33.33%

51+

€34.10

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
DN50
Type
NF-A-DIN R2
Diameter, hose connector
53 mm
Wall thickness
1.5 mm
Norm
DIN 11864-2