
€41.94/ pieceexcl. VAT
€50.75incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.94 | - |
3+ | €37.28 | 11.11% |
7+ | €32.62 | 22.22% |
21+ | €27.96 | 33.33% |
51+ | €25.63 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | DN25 |
Type | NF-A-DIN R2 |
Diameter, hose connector | 29 mm |
Wall thickness | 1.5 mm |
Norm | DIN 11864-2 |