Aseptic welding nut flange DIN 11864-2 NF (Form A) Reihe A (DIN 11866) for pipe 154x2 - DN150

  • ERIKS:12958945
Image 1
Save to list

€453.60/ pieceexcl. VAT

€548.86incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€453.60

-

3+

€403.20

11.11%

7+

€352.80

22.22%

21+

€302.40

33.33%

51+

€277.20

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
DN150
Type
NF-A-DIN R2
Diameter, hose connector
154 mm
Wall thickness
2 mm
Norm
DIN 11864-2