Aseptic welding nut flange DIN 11864-2 NF (Form A) Reihe A (DIN 11866) for pipe 129x2 - DN125

  • ERIKS:12958944
Image 1
Save to list

€320.40/ pieceexcl. VAT

€387.68incl. VAT

Estimated delivery date - 20/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€320.40

-

3+

€284.80

11.11%

7+

€249.20

22.22%

21+

€213.60

33.33%

51+

€195.80

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
DN125
Type
NF-A-DIN R2
Diameter, hose connector
129 mm
Wall thickness
2 mm
Norm
DIN 11864-2