Aseptic welding nut flange DIN 11864-2 NF (Form A) Reihe A (DIN 11866) for pipe 104x2 - DN100

  • ERIKS:12949808
Image 1
Save to list

€150.30/ pieceexcl. VAT

€181.86incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€150.30

-

3+

€133.60

11.11%

7+

€116.90

22.22%

21+

€100.20

33.33%

51+

€91.85

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
DN100
Type
NF-A-DIN R2
Diameter, hose connector
104 mm
Wall thickness
2 mm
Norm
DIN 11864-2