Aseptic welding nut DIN 11864-1 BS (Form A) Reihe C (ASME BPE/ Imperial) for pipe 76,2x1,65 - DN80

  • ERIKS:12949768
Image 1
Save to list

€139.95/ pieceexcl. VAT

€169.34incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€139.95

-

3+

€124.40

11.11%

7+

€108.85

22.22%

21+

€93.30

33.33%

51+

€85.53

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
3"
Type
BS-A-IMP
Diameter, hose connector
76.2 mm
Wall thickness
1.65 mm
Norm
DIN 11864-1