Aseptic welding nut DIN 11864-1 BS (Form A) Reihe C (ASME BPE/ Imperial) for pipe 63,5x1,65 - DN65

  • ERIKS:12949767
Image 1
Save to list

€88.56/ pieceexcl. VAT

€107.16incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€88.56

-

3+

€78.72

11.11%

7+

€68.88

22.22%

21+

€59.04

33.33%

51+

€54.12

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
2.1/2"
Type
BS-A-IMP
Diameter, hose connector
63.5 mm
Wall thickness
1.65 mm
Norm
DIN 11864-1