Aseptic welding nut DIN 11864-1 BS (Form A) Reihe C (ASME BPE/ Imperial) for pipe 50,8x1,65 - DN50

  • ERIKS:12949766
Image 1
Save to list

€60.12/ pieceexcl. VAT

€72.75incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€60.12

-

3+

€53.44

11.11%

7+

€46.76

22.22%

21+

€40.08

33.33%

51+

€36.74

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
2"
Type
BS-A-IMP
Diameter, hose connector
50.8 mm
Wall thickness
1.65 mm
Norm
DIN 11864-1