Aseptic welding nut DIN 11864-1 BS (Form A) Reihe C (ASME BPE/ Imperial) for pipe 38,1x1,65 - DN40

  • ERIKS:12949765
Image 1
Save to list

€52.47/ pieceexcl. VAT

€63.49incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€52.47

-

3+

€46.64

11.11%

7+

€40.81

22.22%

21+

€34.98

33.33%

51+

€32.07

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
1.1/2"
Type
BS-A-IMP
Diameter, hose connector
38.1 mm
Wall thickness
1.65 mm
Norm
DIN 11864-1