Aseptic welding nut DIN 11864-1 BS (Form A) Reihe C (ASME BPE/ Imperial) for pipe 25,4x1,65 - DN25

  • ERIKS:12701696
Image 1
Save to list

€41.94/ pieceexcl. VAT

€50.75incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€41.94

-

3+

€37.28

11.11%

7+

€32.62

22.22%

21+

€27.96

33.33%

51+

€25.63

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
1"
Type
BS-A-IMP
Diameter, hose connector
25.4 mm
Wall thickness
1.65 mm
Norm
DIN 11864-1