Aseptic welding nut DIN 11864-1 BS (Form A) Reihe C (ASME BPE/ Imperial) for pipe 19,05x1,65 - DN15

  • ERIKS:12949764
Image 1
Save to list

€34.92/ pieceexcl. VAT

€42.25incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.92

-

3+

€31.04

11.11%

7+

€27.16

22.22%

21+

€23.28

33.33%

51+

€21.34

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
3/4"
Type
BS-A-IMP
Diameter, hose connector
19.05 mm
Wall thickness
1.65 mm
Norm
DIN 11864-1