Aseptic welding nut DIN 11864-1 BS (Form A) Reihe C (ASME BPE/ Imperial) for pipe 12,7x1,65 - DN10

  • ERIKS:12949763
Image 1
Save to list

€32.49/ pieceexcl. VAT

€39.31incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.49

-

3+

€28.88

11.11%

7+

€25.27

22.22%

21+

€21.66

33.33%

51+

€19.86

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
1/2"
Type
BS-A-IMP
Diameter, hose connector
12.7 mm
Wall thickness
1.65 mm
Norm
DIN 11864-1