Aseptic welding nut DIN 11864-1 BS (Form A) Reihe C (ASME BPE/ Imperial) for pipe 101,6x2,11 - DN100

  • ERIKS:12949769
Image 1
Save to list

€159.30/ pieceexcl. VAT

€192.75incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€159.30

-

3+

€141.60

11.11%

7+

€123.90

22.22%

21+

€106.20

33.33%

51+

€97.35

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
4"
Type
BS-A-IMP
Diameter, hose connector
101.6 mm
Wall thickness
2.11 mm
Norm
DIN 11864-1