Aseptic welding nut DIN 11864-1 BS (Form A) Reihe B (ISO 1127) for pipe 88,9x2,3 - DN100

  • ERIKS:12949761
Image 1
Save to list

€149.40/ pieceexcl. VAT

€180.77incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€149.40

-

3+

€132.80

11.11%

7+

€116.20

22.22%

21+

€99.60

33.33%

51+

€91.30

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
88.9mm
Type
BS-A-ISO
Diameter, hose connector
88.9 mm
Wall thickness
2.3 mm
Norm
DIN 11864-1