Aseptic welding nut DIN 11864-1 BS (Form A) Reihe B (ISO 1127) for pipe 76,1x2 - DN80

  • ERIKS:12949760
Image 1
Save to list

€115.20/ pieceexcl. VAT

€139.39incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€115.20

-

3+

€102.40

11.11%

7+

€89.60

22.22%

21+

€76.80

33.33%

51+

€70.40

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
76.1mm
Type
BS-A-ISO
Diameter, hose connector
76.1 mm
Wall thickness
2 mm
Norm
DIN 11864-1