Aseptic welding nut DIN 11864-1 BS (Form A) Reihe B (ISO 1127) for pipe 60,3x2 - DN65

  • ERIKS:12949759
Image 1
Save to list

€94.50/ pieceexcl. VAT

€114.35incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€94.50

-

3+

€84.00

11.11%

7+

€73.50

22.22%

21+

€63.00

33.33%

51+

€57.75

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
60.3mm
Type
BS-A-ISO
Diameter, hose connector
60.3 mm
Wall thickness
2 mm
Norm
DIN 11864-1