Aseptic welding nut DIN 11864-1 BS (Form A) Reihe B (ISO 1127) for pipe 48,3x2 - DN50

  • ERIKS:12949758
Image 1
Save to list

€64.08/ pieceexcl. VAT

€77.54incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€64.08

-

3+

€56.96

11.11%

7+

€49.84

22.22%

21+

€42.72

33.33%

51+

€39.16

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
48.3mm
Type
BS-A-ISO
Diameter, hose connector
48.3 mm
Wall thickness
2 mm
Norm
DIN 11864-1