Aseptic welding nut DIN 11864-1 BS (Form A) Reihe B (ISO 1127) for pipe 42,4x2 - DN40

  • ERIKS:12949757
Image 1
Save to list

€53.55/ pieceexcl. VAT

€64.80incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€53.55

-

3+

€47.60

11.11%

7+

€41.65

22.22%

21+

€35.70

33.33%

51+

€32.73

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
42.4mm
Type
BS-A-ISO
Diameter, hose connector
42.4 mm
Wall thickness
2 mm
Norm
DIN 11864-1