Aseptic welding nut DIN 11864-1 BS (Form A) Reihe B (ISO 1127) for pipe 33,7x2 - DN32

  • ERIKS:12949756
Image 1
Save to list

€50.58/ pieceexcl. VAT

€61.20incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€50.58

-

3+

€44.96

11.11%

7+

€39.34

22.22%

21+

€33.72

33.33%

51+

€30.91

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
33.7mm
Type
BS-A-ISO
Diameter, hose connector
33.7 mm
Wall thickness
2 mm
Norm
DIN 11864-1