Aseptic welding nut DIN 11864-1 BS (Form A) Reihe B (ISO 1127) for pipe 26,9x1,6 - DN25

  • ERIKS:12949755
Image 1
Save to list

€42.57/ pieceexcl. VAT

€51.51incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€42.57

-

3+

€37.84

11.11%

7+

€33.11

22.22%

21+

€28.38

33.33%

51+

€26.02

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
26.9mm
Type
BS-A-ISO
Diameter, hose connector
26.9 mm
Wall thickness
1.6 mm
Norm
DIN 11864-1