Aseptic welding nut DIN 11864-1 BS (Form A) Reihe B (ISO 1127) for pipe 21,3x1,6 - DN20

  • ERIKS:12949754
Image 1
Save to list

€40.86/ pieceexcl. VAT

€49.44incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€40.86

-

3+

€36.32

11.11%

7+

€31.78

22.22%

21+

€27.24

33.33%

51+

€24.97

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
21.3mm
Type
BS-A-ISO
Diameter, hose connector
21.3 mm
Wall thickness
1.6 mm
Norm
DIN 11864-1