Aseptic welding nut DIN 11864-1 BS (Form A) Reihe B (ISO 1127) for pipe 17,2x1,6 - DN15

  • ERIKS:12949753
Image 1
Save to list

€35.73/ pieceexcl. VAT

€43.23incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€35.73

-

3+

€31.76

11.11%

7+

€27.79

22.22%

21+

€23.82

33.33%

51+

€21.84

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
17.2mm
Type
BS-A-ISO
Diameter, hose connector
17.2 mm
Wall thickness
1.6 mm
Norm
DIN 11864-1