Aseptic welding nut DIN 11864-1 BS (Form A) Reihe A (DIN 11866) for pipe 85x2 - DN80

  • ERIKS:12949751
Image 1
Save to list

€115.20/ pieceexcl. VAT

€139.39incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€115.20

-

3+

€102.40

11.11%

7+

€89.60

22.22%

21+

€76.80

33.33%

51+

€70.40

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
DN80
Type
BS-A-DIN R2
Diameter, hose connector
85 mm
Wall thickness
2 mm
Norm
DIN 11864-1