Aseptic welding nut DIN 11864-1 BS (Form A) Reihe A (DIN 11866) for pipe 53x1,5 - DN50

  • ERIKS:12949749
Image 1
Save to list

€56.70/ pieceexcl. VAT

€68.61incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€56.70

-

3+

€50.40

11.11%

7+

€44.10

22.22%

21+

€37.80

33.33%

51+

€34.65

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
DN50
Type
BS-A-DIN R2
Diameter, hose connector
53 mm
Wall thickness
1.5 mm
Norm
DIN 11864-1