Aseptic welding nut DIN 11864-1 BS (Form A) Reihe A (DIN 11866) for pipe 41x1,5 - DN40

  • ERIKS:12949748
Image 1
Save to list

€45.00/ pieceexcl. VAT

€54.45incl. VAT

35 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€45.00

-

3+

€40.00

11.11%

7+

€35.00

22.22%

21+

€30.00

33.33%

51+

€27.50

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
DN40
Type
BS-A-DIN R2
Diameter, hose connector
41 mm
Wall thickness
1.5 mm
Norm
DIN 11864-1