Aseptic welding nut DIN 11864-1 BS (Form A) Reihe A (DIN 11866) for pipe 29x1,5 - DN25

  • ERIKS:12949746
Image 1
Save to list

€37.17/ pieceexcl. VAT

€44.98incl. VAT

28 In stock - Estimated delivery date 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.17

-

3+

€33.04

11.11%

7+

€28.91

22.22%

21+

€24.78

33.33%

51+

€22.72

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
DN25
Type
BS-A-DIN R2
Diameter, hose connector
29 mm
Wall thickness
1.5 mm
Norm
DIN 11864-1